M3x0.50 x 16 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpp-3-16
Zoro # G416462642
product price: $4.29
/pk 100, $0.04/eaSold in multiples of 3 for $12.87
Key Features
Pan Head
Phillips Drive
Maximum Head Height
2.5 mm
Thread Type
Coarse
System of Measurement
Metric
Maximum Head Width
6 mm
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-3-16
Zoro #
G416462642
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
2.5 mm
Maximum Head Width
6 mm
Screw Size
M3
Fastener Length
16 mm
Overall Length
16 mm
Thread Size
M3x0.50
Drive Size
#1
Details
Item
Machine Screw
Thread Type
Coarse
Head Type
Pan
System of Measurement
Metric
Type
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Material Grade/Class
18-8
Drive
Phillips
Thread Style
Fully Threaded
Finish
Passivated
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 16 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.