M3x0.50 x 16 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-MBI-3-16

  • Zoro # G816462587


product price:  $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98

Key Features

Torx Drive
Button Head
Material
Stainless Steel
Dimensional Standards
ASTM F879M, ISO 7380
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Overall Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-MBI-3-16
Zoro #
G816462587
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 mm
Thread Size
M3x0.50
Drive Size
T8
Maximum Head Width
5.69 mm
Fastener Length
16 mm
Maximum Head Height
1.65 mm

Details

Material
Stainless Steel
Drive
Torx
Dimensional Standards
ASTM F879M, ISO 7380
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Thread Type
Coarse
Tensile Strength
80,000 psi
Head Type
Button
Item
Tamper Resistant Screw
System of Measurement
Metric
Type
Machine Screw
Finish
Passivated
Material Grade/Class
18-8

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M3x0.50, Fastener Length 16 mm, Drive Size T8, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 5.69 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products