M3x0.50 x 18 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpf-3-18
Zoro # G916462098
product price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78
Key Features
Flat Head
Phillips Drive
Overall Length
18 mm
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive Size
#1
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-3-18
Zoro #
G916462098
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
18 mm
Drive Size
#1
Maximum Head Height
1.65 mm
Thread Size
M3x0.50
Fastener Length
18 mm
Maximum Head Width
5.6 mm
Screw Size
M3
Details
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material
Stainless Steel
System of Measurement
Metric
Head Type
Flat
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
Dimensional Standards
DIN 965
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 18 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.