M3x0.50 x 18 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-3-18

  • Zoro # G416462321


product price: $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77

Key Features

Flat Head
Phillips Drive
Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
Thread Size
M3x0.50
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpf-3-18
Zoro #
G416462321
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3x0.50
Drive Size
#1
Overall Length
18 mm
Screw Size
M3
Fastener Length
18 mm
Maximum Head Width
5.6 mm
Maximum Head Height
1.65 mm

Details

Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
System of Measurement
Metric
Head Type
Flat
Type
Machine Screw
Tensile Strength
70,000 psi
Item
Machine Screw
Drive
Phillips
Material Grade/Class
316
Dimensional Standards
DIN 965
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 18 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.