M3x0.50 x 18 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-3-18

  • Zoro # G516462634


product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47

Key Features

Phillips Drive
Pan Head
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Screw Size
M3
Overall Length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-3-18
Zoro #
G516462634
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M3
Overall Length
18 mm
Maximum Head Width
6 mm
Fastener Length
18 mm
Thread Size
M3x0.50
Maximum Head Height
2.5 mm
Drive Size
#1

Details

Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Drive
Phillips
Tensile Strength
70,000 psi
Type
Machine Screw
Item
Machine Screw
System of Measurement
Metric
Dimensional Standards
DIN 7985
Head Type
Pan
Thread Style
Fully Threaded
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 18 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.