M3x0.50 x 20 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-MBI-3-20
Zoro # G216463276
product price:Â $5.79
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.58
Key Features
Button Head
Torx Drive
Overall Length
20 mm
Type
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-MBI-3-20
Zoro #
G216463276
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
20 mm
Fastener Length
20 mm
Thread Size
M3x0.50
Details
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Button
Finish
Passivated
Item
Tamper Resistant Screw
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
System of Measurement
Metric
Tensile Strength
80,000 psi
Dimensional Standards
ASTM F879M, ISO 7380
Material
Stainless Steel
Drive
Torx
Material Grade/Class
18-8
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M3x0.50, Fastener Length 20 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.