M3x0.50 x 22 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-3-22

  • Zoro # G816462150


product price: $6.69
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.38

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Thread Size
M3x0.50
Maximum Head Height
1.65 mm
Drive Size
#1
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-3-22
Zoro #
G816462150
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3x0.50
Maximum Head Height
1.65 mm
Drive Size
#1
Overall Length
22 mm
Maximum Head Width
5.6 mm
Screw Size
M3
Fastener Length
22 mm

Details

Head Type
Flat
Material Grade/Class
18-8
Drive
Phillips
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
DIN 965
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 22 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.