M3x0.50 x 25 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-3-25

  • Zoro # G016462042


product price: $22.29
/pk 100, $0.22/ea

Key Features

Phillips Drive
Flat Head
System of Measurement
Metric
Screw Size
M3
Type
Machine Screw
Thread Type
Coarse
Overall Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-3-25
Zoro #
G016462042
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3x0.50
Screw Size
M3
Overall Length
25 mm
Maximum Head Width
5.6 mm
Maximum Head Height
1.65 mm
Fastener Length
25 mm
Drive Size
#1

Details

System of Measurement
Metric
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
DIN 965
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive
Phillips
Finish
Black Oxide
Head Type
Flat
Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 25 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.