M3x0.50 x 25 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpf-3-25
Zoro # G916462296
product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97
Key Features
Flat Head
Phillips Drive
Drive Size
#1
Dimensional Standards
DIN 965
Maximum Head Height
1.65 mm
Maximum Head Width
5.6 mm
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-3-25
Zoro #
G916462296
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Maximum Head Height
1.65 mm
Maximum Head Width
5.6 mm
Overall Length
25 mm
Thread Size
M3x0.50
Screw Size
M3
Fastener Length
25 mm
Details
Head Type
Flat
Dimensional Standards
DIN 965
Finish
Passivated
System of Measurement
Metric
Thread Type
Coarse
Material Grade/Class
316
Tensile Strength
70,000 psi
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 25 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.