Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3x0.50 x 3 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-3-3

  • Zoro # G416462789


product price: $2.89
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.56

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Maximum Head Height
2.5 mm
Material Grade/Class
18-8
Drive Size
#1
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-3-3
Zoro #
G416462789
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.5 mm
Drive Size
#1
Maximum Head Width
6 mm
Screw Size
M3
Thread Size
M3x0.50
Overall Length
3 mm
Fastener Length
3 mm

Details

System of Measurement
Metric
Item
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
DIN 7985
Head Type
Pan
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 3 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products