M3x0.50 x 30 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpf-3-30
Zoro # G316462186
product price: $4.29
/pk 50, $0.09/ea
Sold in multiples of 3 for $12.87
Key Features
Flat Head
Phillips Drive
Finish
Passivated
Drive Size
#1
Tensile Strength
70,000 psi
Screw Size
M3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-3-30
Zoro #
G316462186
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Screw Size
M3
Overall Length
30 mm
Maximum Head Width
5.6 mm
Thread Size
M3x0.50
Maximum Head Height
1.65 mm
Fastener Length
30 mm
Details
Finish
Passivated
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Type
Coarse
Item
Machine Screw
System of Measurement
Metric
Type
Machine Screw
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
Head Type
Flat
Material Grade/Class
316
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 30 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.