M3x0.50 x 40 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-3-40

  • Zoro # G416461553


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Phillips Drive
Pan Head
Overall Length
40 mm
Material
Stainless Steel
Thread Style
Fully Threaded
Maximum Head Height
2.5 mm
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-3-40
Zoro #
G416461553
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
40 mm
Maximum Head Height
2.5 mm
Screw Size
M3
Fastener Length
40 mm
Maximum Head Width
6 mm
Thread Size
M3x0.50
Drive Size
#1

Details

Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Metric
Finish
Passivated
Drive
Phillips
Type
Machine Screw
Head Type
Pan
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
DIN 7985
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 40 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.