M3x0.50 x 45 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
- Mfr # 31-bpm-3-45
- Zoro # G916461954
product price:Â
$
14.79
/pk of 100, $0.15/ea
Key Features
Phillips Drive
Pan Head
System of Measurement
Metric
Thread Size
M3x0.50
Finish
Black Oxide
Tensile Strength
70,000 psi
Screw Size
M3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-bpm-3-45
- Zoro #
- G916461954
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- Phillips
- Finish
- Black Oxide
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Dimensional Standards
- DIN 7985
- Head Type
- Pan
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Material
- Stainless Steel
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3x0.50
- Screw Size
- M3
- Drive Size
- #1
- Maximum Head Width
- 6 mm
- Fastener Length
- 45 mm
- Overall Length
- 45 mm
- Maximum Head Height
- 2.52 mm
- Wire Rope Length
- 45 mm
- Length
- 45 mm
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 45 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.52 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.