M3x0.50 x 45 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpp-3-45
Zoro # G316461431
product price: $7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98
Key Features
Phillips Drive
Pan Head
Drive Size
#1
Finish
Passivated
Maximum Head Width
6 mm
Overall Length
45 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-3-45
Zoro #
G316461431
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Maximum Head Width
6 mm
Overall Length
45 mm
Screw Size
M3
Fastener Length
45 mm
Thread Size
M3x0.50
Maximum Head Height
2.5 mm
Details
Finish
Passivated
System of Measurement
Metric
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Type
Machine Screw
Material
Stainless Steel
Head Type
Pan
Material Grade/Class
18-8
Thread Type
Coarse
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 45 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.