M3x0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-3-5
Zoro # G516461668
product price: $12.29
/pk 100, $0.12/eaKey Features
Phillips Drive
Flat Head
Thread Type
Coarse
Finish
Black Oxide
Drive Size
#1
Material Grade/Class
18-8
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-3-5
Zoro #
G516461668
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Maximum Head Width
5.6 mm
Overall Length
5 mm
Screw Size
M3
Maximum Head Height
1.65 mm
Thread Size
M3x0.50
Fastener Length
5 mm
Details
Thread Type
Coarse
Finish
Black Oxide
Material Grade/Class
18-8
System of Measurement
Metric
Drive
Phillips
Dimensional Standards
DIN 965
Material
Stainless Steel
Tensile Strength
70,000 psi
Item
Machine Screw
Head Type
Flat
Type
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 5 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.