M3x0.50 x 5 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpp-3-5
Zoro # G516462832
product price: $2.89
/pk 100, $0.03/eaSold in multiples of 4 for $11.56
Key Features
Pan Head
Phillips Drive
Material Grade/Class
18-8
Screw Size
M3
Thread Size
M3x0.50
Maximum Head Width
6 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-3-5
Zoro #
G516462832
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M3
Thread Size
M3x0.50
Maximum Head Width
6 mm
Overall Length
5 mm
Maximum Head Height
2.5 mm
Fastener Length
5 mm
Drive Size
#1
Details
Material Grade/Class
18-8
System of Measurement
Metric
Head Type
Pan
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
70,000 psi
Item
Machine Screw
Finish
Passivated
Drive
Phillips
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 5 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.