M3x0.50 x 5 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-MBI-3-5
Zoro # G316463374
product price:Â $8.39
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.78
Key Features
Torx Drive
Button Head
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-MBI-3-5
Zoro #
G316463374
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3x0.50
Fastener Length
5 mm
Overall Length
5 mm
Details
Item
Tamper Resistant Screw
Type
Machine Screw
Tensile Strength
80,000 psi
Drive
Torx
Thread Type
Coarse
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Material Grade/Class
18-8
Head Type
Button
Finish
Passivated
Dimensional Standards
ASTM F879M, ISO 7380
System of Measurement
Metric
Material
Stainless Steel
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M3x0.50, Fastener Length 5 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.