M3x0.50 x 50 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpp-3-50

  • Zoro # G316461462


product price:  $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17

Key Features

Pan Head
Phillips Drive
Material Grade/Class
18-8
Overall Length
50 mm
Maximum Head Width
6 mm
Thread Size
M3x0.50
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpp-3-50
Zoro #
G316461462
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
50 mm
Overall Length
50 mm
Maximum Head Width
6 mm
Thread Size
M3x0.50
Drive Size
#1
Screw Size
M3
Maximum Head Height
2.5 mm

Details

Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Metric
Dimensional Standards
DIN 7985
Finish
Passivated
Head Type
Pan
Drive
Phillips
Type
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 50 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.