M3x0.50 x 6 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpp-3-6
Zoro # G716462786
product price: $3.15
/pk 100, $0.03/eaSold in multiples of 4 for $12.60
Key Features
Pan Head
Phillips Drive
Thread Style
Fully Threaded
Screw Size
M3
Drive Size
#1
Thread Type
Coarse
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-3-6
Zoro #
G716462786
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M3
Fastener Length
6 mm
Drive Size
#1
Maximum Head Height
2.5 mm
Overall Length
6 mm
Thread Size
M3x0.50
Maximum Head Width
6 mm
Details
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
70,000 psi
Head Type
Pan
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Metric
Dimensional Standards
DIN 7985
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 6 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.