Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3x0.50 x 6 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-msf-3-6

  • Zoro # G016463537


product price: $2.39
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.56

Key Features

Flat Head
Slotted Drive
Type
Machine Screw
Finish
Passivated
Screw Size
M3
Thread Style
Fully Threaded
Maximum Head Height
1.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-msf-3-6
Zoro #
G016463537
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
6 mm
Screw Size
M3
Maximum Head Height
1.65 mm
Maximum Head Width
5.5 mm
Overall Length
6 mm
Thread Size
M3x0.50

Details

Head Type
Flat
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Drive
Slotted
Tensile Strength
100,000 psi
Thread Type
Coarse
Dimensional Standards
DIN 963
Material Grade/Class
316
Material
Stainless Steel
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M3x0.50, Fastener Length 6 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 5.5 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.