M3x0.50 x 60 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-3-60

  • Zoro # G316462155


product price: $8.49
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.98

Key Features

Phillips Drive
Flat Head
Material
Stainless Steel
Dimensional Standards
DIN 965
Drive Size
#1
Maximum Head Height
1.65 mm
Maximum Head Width
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-3-60
Zoro #
G316462155
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
60 mm
Drive Size
#1
Maximum Head Height
1.65 mm
Maximum Head Width
5.6 mm
Thread Size
M3x0.50
Overall Length
60 mm
Screw Size
M3

Details

Drive
Phillips
Material
Stainless Steel
Dimensional Standards
DIN 965
Type
Machine Screw
Head Type
Flat
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Metric
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 60 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 5.6 mm, Maximum Head Height 1.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.