M3x0.50 x 60 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-mpp-3-60

  • Zoro # G916461503


product price: $5.19
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.38

Key Features

Pan Head
Phillips Drive
Thread Type
Coarse
System of Measurement
Metric
Overall Length
60 mm
Tensile Strength
70,000 psi
Maximum Head Height
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-3-60
Zoro #
G916461503
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
60 mm
Maximum Head Height
2.5 mm
Screw Size
M3
Thread Size
M3x0.50
Fastener Length
60 mm
Drive Size
#1
Maximum Head Width
6 mm

Details

Thread Type
Coarse
System of Measurement
Metric
Item
Machine Screw
Tensile Strength
70,000 psi
Head Type
Pan
Drive
Phillips
Dimensional Standards
DIN 7985
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 60 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products