M3x0.50 x 8 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-mcc-3-8

  • Zoro # G916464528


product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07

Key Features

Pan Head
Combination Phillips/Slotted Drive
Overall Length
8 mm
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-mcc-3-8
Zoro #
G916464528
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 mm
Drive Size
#1
Maximum Head Height
2.52 mm
Fastener Length
8 mm
Screw Size
M3
Maximum Head Width
6 mm
Thread Size
M3x0.50

Details

Finish
Passivated
Thread Type
Coarse
Head Type
Pan
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Metric
Tensile Strength
80,000 psi
Drive
Combination Phillips/Slotted
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M3x0.50, Fastener Length 8 mm, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.52 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.