M3x0.50 x 8 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-3-8

  • Zoro # G216461081


product price: $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58

Key Features

Pan Head
Phillips Drive
Screw Size
M3
Thread Size
M3x0.50
System of Measurement
Metric
Overall Length
8 mm
Maximum Head Height
2.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-3-8
Zoro #
G216461081
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M3
Thread Size
M3x0.50
Fastener Length
8 mm
Overall Length
8 mm
Maximum Head Height
2.52 mm
Maximum Head Width
6 mm
Drive Size
#1

Details

Item
Machine Screw
System of Measurement
Metric
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Head Type
Pan
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Finish
Black Oxide
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M3x0.50, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 6 mm, Maximum Head Height 2.52 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.