Zoro Homepage

M3X36 METRIC PIN SPRING SLOTTED PLAIN

  • Mfr # MI0336PS

  • Zoro # G2471629


product price: $276.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI0336PS
Zoro #
G2471629
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
3 mm
Shank Length
36 mm
Outside Dia.
M3
Fastener Length
36 mm
Size
M3X36 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Fastener Finish
Thermal Black
Finish
Thermal Black
Standards
ISO 8752
Type
Spring

Description

Spring Pins,M3X36 METRIC PIN SP,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.