Zoro Homepage

M4-0.7 x 20 mm. Flat Head Phillips Machine Screw, 25 pk.

  • Mfr # MPFJ040200-025P1

  • Zoro # G3191221


product price: $5.39
/pk 25, $0.22/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPFJ040200-025P1
Zoro #
G3191221
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M4-0.70
Fastener Length
17.7 mm
Drive Size
#2
Head Height
2.3 mm
Head Dia.
8.0 mm
Head Width
8 mm
Screw Size
M4
Overall Length
20 mm
Maximum Head Height
2.2 mm
Maximum Head Width
7.5 mm

Description

Machine Screws, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive JIS Phillips, Thread Size M4x0.70, Fastener Length 20 mm, Head Width 8 mm, Head Height 2.3 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.