Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK

  • Mfr # WN5X00400-010P1

  • Zoro # G8492181


product price:  $3.75
/pk 10, $0.38/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Height
8.60 mm
Maximum Wing Span
17.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WN5X00400-010P1
Zoro #
G8492181
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Overall Height
8.60 mm
Dia./Thread Size
M4-0.70
Height
8.6 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Maximum Wing Span
17.60 mm
System of Measurement
Metric
Thread Direction
Right Hand
Pack Size
Small Pack
Thread Type
Metric-Coarse
Thread Pitch
0.7 mm
Basic Material
Stainless Steel
Wing Span
17.6 mm
Fastener Thread Type
Metric
Material Grade
18-8
Fastener Thread Direction
Right Hand
Nut Style
Wing Nut
Fastener Finish
Plain

Description

Wing Nut, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4x0.70, Maximum Wing Span 17 19/32 mm, Overall Height 8.6 mm, System of Measurement Metric, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.