This item is Discontinued.

Zoro Select Not Graded, M4-0.70 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 20 mm L, 4150 PK L51010.040.0020

Not Graded, M4-0.70 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 20 mm L, 4150 PK (Discontinued)

  • Mfr # L51010.040.0020
  • Zoro # G5652556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51010.040.0020
Zoro #
G5652556
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
20 mm
Head Width
7 mm
Head Height
2.8 mm
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head and Washer Height
2.8 mm
Dia./Thread Size
M4-0.70

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Thread Pitch
0.7 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
0.7 mm
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M4-0.70
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Type
Hex Head Cap Screw
Head Type
Hex
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Material Type
Stainless Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M4-0.70, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 4150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.