M4-0.70 Socket Head Cap Screw, Button Flanged, Plain 18-8 Stainless Steel, 8 mm Length, 50 PK

  • Mfr # M51028.040.0008

  • Zoro # G9903890


product price:  $3.29
/pk 50, $0.07/ea

Key Features

Button Flanged Head
Hex Drive
Thread Size
M4-0.70
Screw Length
8 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51028.040.0008
Zoro #
G9903890
UPC #
190735982303
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
2-1/2 mm
Vented Hole Size
Not Vented
Thread Length
8.00 mm
Head Dia.
9.4 mm
Length
8 mm
Dia./Thread Size
M4-0.70
Head Height
2.2 mm
Min. Thread Length
8 mm
Head Diameter
9.4 mm
Minimum Thread Length
8 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 7380
System of Measurement
Metric
Material Grade
A2
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Thread Type
Metric Coarse
Screw Head Type
Button
Min. Tensile Strength
700 N/sq mm
Self-Locking Element
No
Thread Direction
Right Hand
Fastener Industry Standards
ISO 7380
Rockwell Hardness
C39 to C34
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Dimensional Standards
ISO 7380
Thread Pitch
0.7 mm
Minimum Temperature
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 2.2 mm, Head Diameter 9.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products