Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2100 PK (Discontinued)
- Mfr # L01210.040.0050
- Zoro # G5667000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L01210.040.0050
Zoro #
G5667000
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Fastener Length
50 mm
Head Width
7 mm
Min. Thread Length
50 mm
Head Height
2.8 mm
Minimum Thread Length
50 mm
Head and Washer Height
2.8 mm
Dia./Thread Size
M4-0.70
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M4-0.70, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 2100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.