This item is Discontinued.

Zoro Select Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 8 mm L, 6700 PK L01010.040.0008

Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 8 mm L, 6700 PK (Discontinued)

  • Mfr # L01010.040.0008
  • Zoro # G5671788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01010.040.0008
Zoro #
G5671788
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
8 mm
Head Width
7 mm
Min. Thread Length
8 mm
Head Height
2.8 mm
Head and Washer Height
2.8 mm
Minimum Thread Length
8 mm
Dia./Thread Size
M4-0.70

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Basic Material
Steel
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Screw Industry Standards
DIN 933
Thread Type
Metric Coarse
Fastener Industry Standards
DIN 933
Rockwell Hardness
HRC22
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
0.7 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M4-0.70
Dimensional Standards
DIN 933
Thread Pitch
0.7 mm
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M4-0.70, Fastener Length 8 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 8 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 6700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.