CAD
Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 6 mm Length, 50 PK

  • Mfr # M55050.040.0006
  • Zoro # G5321906
CAD Available

product price: 
$
4.35
/pk of 50, $0.09/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Thread Size
M4-0.70
Screw Length
6 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55050.040.0006
Zoro #
G5321906
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Dimensional Standards
DIN 912
Pack Size
Small Pack
Thread Pitch
0.7 mm
Material Grade
A4
Basic Material
Stainless Steel
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Min. Tensile Strength
700 N/sq mm
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M4-0.70
Screw Length
6 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Head Height
4 mm
Thread Length
6 mm
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
7 mm
Dia./Thread Size
M4-0.70
Length
6 mm
Head Dia.
7 mm
Fastener Length
6 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.