Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS, PK5
- Mfr # 26-995-31C-62D
- Zoro # G924951355
product price:Â
$
19.29
/pk of 5, $3.86/ea
Key Features
Material
Stainless Steel
Head Type
Low-Profile Standard
Head Height
0.312 in
Thread Size
5/16"-18
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-31C-62D
- Zoro #
- G924951355
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.312 in
- Thread Size
- 5/16"-18
- Drive Size
- 1/4 in
- Fastener Length
- 5/8 in
- Head Diameter
- 0.469 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.