Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 16 mm Length, 50 PK

  • Mfr # M55060.040.0016
  • Zoro # G2861166

product price: 
$
3.39
/pk of 50, $0.07/ea

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
16 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55060.040.0016
Zoro #
G2861166
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Countersink Angle
90 Degrees
Pack Size
Small Pack
Material Grade/Class
316
Thread Pitch
0.7 mm
Dimensional Standards
ISO 10642
Min. Tensile Strength
700 N/sq mm
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Fastener Industry Standards
DIN 7991
Fastener Finish
Plain
Material Grade
A4
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Head Texture
Smooth
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M4-0.70
Screw Length
16 mm
Drive Size
2.5 mm
Head Height
2.48 mm
Vented Hole Size
Not Vented
Thread Length
16 mm
Min. Thread Length
16 mm
Head Diameter
8.96 mm
Minimum Thread Length
16 mm
Length
16 mm
Dia./Thread Size
M4-0.70
Head Dia.
8.96 mm
Fastener Length
16 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.