Zoro Homepage
This item is Discontinued.
Zoro Select M4 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 5550 PK L51060.040.0018

M4 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 5550 PK (Discontinued)

  • Mfr # L51060.040.0018
  • Zoro # G5649528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L51060.040.0018
Zoro #
G5649528
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4
Screw Length
18 mm
Drive Size
2 1/2 mm
Vented Hole Size
Not Vented
Thread Length
18 mm
Head Height
2 mm
Min. Thread Length
18 mm
Head Diameter
8 mm
Minimum Thread Length
18 mm
Dia./Thread Size
M4-0.70
Length
18 mm
Head Dia.
8 mm

Details

System of Measurement
Metric
Screw Head Type
Flat
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
700 N/sq mm
Standards
DIN 7991
Item
Socket Head Cap Screw
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Head Shape
Round
Material Type
Stainless Steel
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Finish Type
Plain
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Dimensional Standards
DIN 7991
Thread Pitch
0.7 mm
Countersink Angle
90 Degrees
Tensile Strength
101,500 psi
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Basic Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 2 mm, Head Diameter 8 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.