Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Steel, 22 mm Length, 100 PK

  • Mfr # M07000.040.0022
  • Zoro # G9897968

product price: 
$
6.15
/pk of 100, $0.06/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.040.0022
Zoro #
G9897968
UPC #
190735979389
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
22 mm
Drive Size
3 mm
Length
22 mm
Head Dia.
7 mm
Head Height
4 mm
Dia./Thread Size
M4-0.70
Thread Length
22 mm
Vented Hole Size
Not Vented
Min. Thread Length
22 mm
Head Diameter
7 mm
Minimum Thread Length
22 mm
Fastener Length
22 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Basic Material
Steel
Rockwell Hardness
C39 to C44
Min. Tensile Strength
176,000 psi
Thread Direction
Right Hand
Screw Head Type
Cylindrical
Thread Style
Fully Threaded
Self-Locking Element
No
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Thread Pitch
0.7 mm
Material Grade/Class
Class 12.9
Finish Type
Black Oxide
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Material Type
Steel
Dimensional Standards
DIN 912
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 22 mm, Fastener Length 22 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products