M4-0.70 Socket Head Cap Screw, Flat, Black Oxide Steel, 6 mm Length, 100 PK

  • Mfr # M07400.040.0006
  • Zoro # G9507005
product price: 
$
3.99
/pk of 100, $0.04/ea

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
2.5 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.040.0006
Zoro #
G9507005
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
6 mm
Drive Size
2.5 mm
Vented Hole Size
Not Vented
Thread Length
6 mm
Head Height
2.48 mm
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
8.96 mm
Dia./Thread Size
M4-0.70
Length
6 mm
Head Dia.
8.96 mm
Fastener Length
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Thread Pitch
0.7 mm
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Screw Head Type
Flat
Fastener Finish
Black Oxide
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Non-Marring Tip
No
Head Texture
Smooth
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products