M4-0.70 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 30 mm Length, 100 PK

  • Mfr # M07141.040.0030

  • Zoro # G2652146


product price:  $11.19
/pk 100, $0.11/ea

Key Features

Button Flanged Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Zinc Plated
Drive Size
3 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07141.040.0030
Zoro #
G2652146
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
30 mm
Drive Size
3 mm
Head Height
2.2 mm
Thread Length
16 mm
Vented Hole Size
Not Vented
Min. Thread Length
16 mm
Head Diameter
7.6 mm
Minimum Thread Length
16 mm
Dia./Thread Size
M4-0.70
Length
30 mm
Head Dia.
7.6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-2
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Thread Pitch
0.7 mm
Dimensional Standards
ISO 7380-2
Material Grade/Class
Class 10.9
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Screw Head Type
Button Flanged
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Fastener Industry Standards
ISO 7380-2
Material Grade
Class 10.9
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M4x0.70, Minimum Thread Length 16 mm, Fastener Length 30 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products