Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.70 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 8 mm Length, 50 PK

  • Mfr # M51060.040.0008

  • Zoro # G9009131


product price: $1.69
/pk 50, $0.03/ea

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
8 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.040.0008
Zoro #
G9009131
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
2-1/2 mm
Thread Length
8 mm
Vented Hole Size
Not Vented
Head Height
2.48 mm
Min. Thread Length
8 mm
Head Diameter
8.96 mm
Maximum Head Height
2.48 mm
Minimum Thread Length
8 mm
Length
8 mm
Head Dia.
8.96 mm
Dia./Thread Size
M4-0.70

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Dimensional Standards
DIN 7991
Seal Material
None
Thread Pitch
0.7 mm
Minimum Temperature
-50 Degrees F
Non-Marring Tip
No
Thread Fit
6G
Maximum Temperature
550 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307A
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Head Texture
Smooth
Material Grade/Class
18-8
Minimum Yield Strength
81,000 psi
Countersink Angle
90 Degrees
Includes Washer
No
Sealing Gasket
No
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 7991
Basic Material
Stainless Steel
Material Grade
A2
Screw Head Type
Flat
Fastener Finish
Plain

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products