Zoro Homepage

M4-0.70 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 8 mm Length

  • Mfr # ZFLH601M4X8

  • Zoro # G510397062


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
Tensile Strength
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFLH601M4X8
Zoro #
G510397062
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
2-1/2 mm
Head Height
2.3 mm
Maximum Head Height
2.3 mm
Fastener Length
8 mm
Head Diameter
8 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
90,000 psi
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Left Hand
Rockwell Hardness
B83
Resistance Properties
Chemical Resistant, Corrosion Resistant
Manufacturer Location
Made in US
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Thread Fit
6g
Thread Pitch
0.7 mm
Minimum Yield Strength
35,000 psi
Countersink Angle
90 Degrees
Material Grade/Class
18-8

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 8 mm, Head Height 2.3 mm, Head Diameter 8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products