Zoro Homepage

M4-0.70 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 8 mm Length

  • Mfr # ZFT286M4X8

  • Zoro # G310397583


product price: $10.69
/ea

Key Features

Flat Head
Torx Drive
Thread Size
M4-0.70
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
T20
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFT286M4X8
Zoro #
G310397583
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
T20
Head Height
2.8 mm
Head Diameter
9.1 mm
Maximum Head Height
2.8 mm
Fastener Length
8 mm

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Torx, Drive Size T20, Material Stainless Steel, Material Grade/Class A286, Finish Plain, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 8 mm, Head Height 2.8 mm, Head Diameter 9.1 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A638 GR 660

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.