Zoro Homepage

M4-0.70 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 8 mm Length, 50 PK

  • Mfr # M55060.040.0008

  • Zoro # G2282500


product price: $2.15
/pk 50, $0.04/ea

Key Features

Flat Head
Hex Drive
Thread Size
M4-0.70
Screw Length
8 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55060.040.0008
Zoro #
G2282500
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
2-1/2 mm
Vented Hole Size
Not Vented
Head Height
2.48 mm
Thread Length
8 mm
Min. Thread Length
8 mm
Minimum Thread Length
8 mm
Head Diameter
8.96 mm
Head Dia.
8.96 mm
Length
8 mm
Dia./Thread Size
M4-0.70

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
0.7 mm
Countersink Angle
90 Degrees
Dimensional Standards
DIN 7991
Material Grade/Class
316
Material Grade
A4
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 7991
Screw Head Type
Flat

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products