Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.70 Socket Head Cap Screw, Low Profile, Plain Steel, 16 mm Length, 100 PK

  • Mfr # M07030.040.0016

  • Zoro # G1942529


product price: $15.29
/pk 100, $0.15/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Plain
Drive Size
3 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07030.040.0016
Zoro #
G1942529
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
16 mm
Drive Size
3 mm
Head Height
2.8 mm
Thread Length
16 mm
Min. Thread Length
16 mm
Minimum Thread Length
16 mm
Head Diameter
7 mm
Length
16 mm
Dia./Thread Size
M4-0.70
Head Dia.
7 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 6912
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Thread Pitch
0.7 mm
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Dimensional Standards
DIN 6912
Maximum Temperature
302 Degrees F
Fastener Finish
Plain
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 6912
Screw Head Type
Low
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 2.8 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.