Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4-0.70 Socket Head Cap Screw, Socket, Anodized PEEK, 20 mm Length, 10 PK

  • Mfr # PKM407-20SHC-01

  • Zoro # G5652320


product price: $12.29
/pk 10, $1.23/ea

Key Features

Socket Head
Hex Drive
Material
PEEK
Finish
Anodized
Drive Size
3 mm
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM407-20SHC-01
Zoro #
G5652320
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
20 mm
Drive Size
3 mm
Thread Length
20 mm
Head Height
3.9 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Minimum Thread Length
20 mm
Head Diameter
7 mm
Dia./Thread Size
M4-0.70
Head Dia.
7 mm
Length
20 mm

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
System of Measurement
Metric
Temp. Range
-50 Degrees to 500 Degrees F
Self-Locking Element
No
Class
6g
Thread Direction
Right Hand
Fastener Thread Type
Metric
Thread Style
Fully Threaded
Rockwell Hardness
M103
Thread Type
Coarse
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Maximum Temperature
500 Degrees F
Dimensional Standards
ASME B18.3
Thread Pitch
0.7 mm
Material Grade/Class
Not Graded
Thread Fit
6G
Fastener Finish
Plain
Material Grade
Not Graded
Min. Tensile Strength
197 N/sq mm
Screw Head Type
Cylindrical
Basic Material
PEEK
Fastener Industry Standards
ANSI/ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 3.9 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products