M4-0.70 Socket Head Cap Screw, Socket Flanged, Black Oxide Steel, 16 mm Length, 50 PK

  • Mfr # SCFS204016-050P1
  • Zoro # G2887753
product price: 
$
15.15
/pk of 50, $0.30/ea

Key Features

Socket Flanged Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Black Oxide
Drive Size
3 mm
Tensile Strength
176,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCFS204016-050P1
Zoro #
G2887753
UPC #
-
Country of Origin
China
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket Flanged
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Class
6g
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Thread Fit
6G
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Pack Size
Small Pack
Thread Pitch
0.7 mm
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
176,900 psi
Basic Material
Steel
Screw Head Type
Cylindrical Flanged
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M4-0.70
Screw Length
16 mm
Drive Size
3 mm
Thread Length
14 mm
Head Height
4 mm
Vented Hole Size
Not Vented
Min. Thread Length
14 mm
Head Diameter
7 mm
Minimum Thread Length
14 mm
Length
16 mm
Head Dia.
7 mm
Dia./Thread Size
M4-0.70
Fastener Length
16 mm

Description

Standard Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length 14 mm, Fastener Length 16 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products