Zoro Homepage

M4-0.70 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 8 mm Length, 50 PK

  • Mfr # M51050.040.0008

  • Zoro # G5346284


product price: $1.89
/pk 50, $0.04/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Screw Length
8 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.040.0008
Zoro #
G5346284
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
8 mm
Drive Size
3 mm
Thread Length
8 mm
Vented Hole Size
Not Vented
Head Height
4 mm
Min. Thread Length
8 mm
Maximum Head Height
4 mm
Minimum Thread Length
8 mm
Minimum Head Height
3.82 mm
Head Diameter
7 mm
Head Dia.
7 mm
Length
8 mm
Dia./Thread Size
M4-0.70

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Minimum Yield Strength
81,000 psi
Resistance Properties
Corrosion Resistant
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307A
Includes Washer
No
Minimum Temperature
-50 Degrees F
Dimensional Standards
DIN 912
Material Grade/Class
18-8
Thread Pitch
0.7 mm
Maximum Temperature
550 Degrees F
Sealing Gasket
No
Thread Fit
6G
Non-Marring Tip
No
Pack Size
Small Pack
Seal Material
None
Head Texture
Knurled
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Material Grade
A2
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Fastener Finish
Plain
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4x0.70, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products