Zoro Homepage

M4-0.70 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 10 mm Length

  • Mfr # ZUL602M4X10

  • Zoro # G910397334


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Screw Length
10 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL602M4X10
Zoro #
G910397334
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Screw Length
10 mm
Drive Size
2-1/2 mm
Head Height
1.3 mm
Head Diameter
7 mm
Fastener Length
10 mm
Maximum Head Height
1.3 mm

Description

Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 10 mm, Head Height 1.3 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.