Shop ZORO SELECT

M4-0.70 Socket Head Cap Screw, Socket, Zinc Plated Steel, 6 mm Length, 100 PK

  • Mfr # M07160.040.0006
  • Zoro # G2650947

product price: 
$
7.19
/pk of 100, $0.07/ea

Key Features

Socket Head
Hex Drive
Thread Size
M4-0.70
Screw Length
6 mm
Material
Steel
Finish
Zinc Plated
Drive Size
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.040.0006
Zoro #
G2650947
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
6 mm
Drive Size
3 mm
Head Height
4 mm
Thread Length
6 mm
Min. Thread Length
6 mm
Head Diameter
7 mm
Minimum Thread Length
6 mm
Length
6 mm
Dia./Thread Size
M4-0.70
Head Dia.
7 mm
Fastener Length
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 912
Thread Pitch
0.7 mm
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Screw Head Type
Cylindrical
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Temperature - Maximum
302 Degrees F
Head Texture
Knurled
Non-Marring Tip
No
Temperature - Minimum
-58 Degrees F
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M4-0.7, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products