Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK25
- Mfr # 32-MLH-6-30
- Zoro # G624952942
product price:Â
$
13.15
/pk of 25, $0.53/ea
Key Features
Head Height
4 mm
Dimensional Standards
DIN 7984, DIN 912
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-6-30
- Zoro #
- G624952942
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 4 mm
- Thread Size
- M6x1.00
- Fastener Length
- 30 mm
- Head Diameter
- 10 mm
- Drive Size
- 4 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 30 mm, Head Height 4 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.