Zoro Homepage

M4-0.70 x 10 mm Phillips Oval Machine Screw, Plain A2 Stainless Steel, 5000 PK

  • Mfr # M410D966A2

  • Zoro # G2576312


product price: $284.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
System of Measurement
Metric
Material
A2 Stainless Steel
Finish
Plain
Standards
DIN 966
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M410D966A2
Zoro #
G2576312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Phillips
Material
A2 Stainless Steel
Finish
Plain
Standards
DIN 966
Item
Machine Screw

Description

M4-0.7X10 Din 966 Metric Phillips Oval Machine Screw Full Thread A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.